Add More Items
View All Quick Selects
Below you can add an image for 'PL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
75W PAR38 Flood 130V
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$5.17
Each
This item is no longer available. Click to view alternate items.
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 0.14 LB/Ea
Total Availability: In Stock
$6.99
Plenum R8 Raw Edge 12.5L X 16.75W X 36H 1/2" Ins C
$80.20
P&S 7555SS Turnlok Conn 3W 15A/125V
$3,756.94
Per 100
Plenum R8 1/2" Flange 18.625L X 17.75W X 36H
$97.60
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 0.296 LB/Ea
$9.41
Grip Tie Roll, Black, 180 In Length, Polyamide 6 (PA6);Polyethylene (Pe) Material, Ul Recognized, 0.75 In;19.05 MM Width
$14.10
P&S 7557SS FL Out 15A125V10A250V T/
$29.54
The Polaris PL250-8 Uninsulated Multi-Tap Connector Features 8 Ports Sized For 250 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy and Plated For Corrosion Resistance. Each Pass-Through Port Features A Hex Screw Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards, Ducts, Raceways or Troughs.
$99.28
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 2-1/2", Square Head
$51.08
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 75 Va, 3.504 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$77.77
PLLRDL0 Lens Only, 30, Red
Total Availability: Available from manufacturer.
$3.22
.75X.75 Grey Slotted Ducting
$8.76
Plug, 1 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, Threaded Connection, 0.22 LB/Ea
$12.66
Plug, 3/4 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, Threaded Connection, 0.11 LB/Ea
$10.35
Plug, 1/2 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, Threaded Connection, 0.06 LB/Ea
$9.15
Panduit PLT2M-M0 Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Miniature Cross Section, 8.0” (203MM) Length. For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 1000.
$136.41
Per 1,000
PLLGNL0 Lens Only, 30, Green
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Steel, 3/4", Square Head
$8.33
Panduit PLT2M-M Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Miniature Cross Section, 8.0” (203MM) Length. For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 1000.
$95.02
20
Popularity
Default